Order Entry
United States
ContactUsLinkComponent
3M™ Aqua-Pure™ Under Sink Dedicated Faucet Water Filter System AP-DWS1000LF
3M™ Aqua-Pure™ Under Sink Dedicated Faucet Water Filter System AP-DWS1000LF
Catalog # 76028-642
Supplier:  3M Healthcare
undefined
3M™ Aqua-Pure™ Under Sink Dedicated Faucet Water Filter System AP-DWS1000LF
Catalog # 76028-642
Supplier:  3M Healthcare
Supplier Number:  7100000560

Specifications

  • Ø:
    8.09 cm (3.1875")
  • Flow rate:
    2.3 lpm (0.6 gpm)
  • Micron Rating:
    0.50
  • Temperature range:
    4.4 – 37.8 °C (40 – 100 °F)
  • Capacity:
    2365.625 L (625)
  • Dimensions:
    40×28×8 cm (15–3/4×107/8×3–1/4")
  • Height:
    40 cm (15.75")
  • Length:
    40 cm (15.75")
  • Environmentally Preferable:
  • Cat. No.:
    76028-642
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    Quick change cartridge
  • Model:
    5583103
  • Weight:
    3.2 kg (7 lbs.)
  • Inlet size:
    ¼" push-in
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Aqua–Pure™ Under Sink Dedicated Faucet Water Filter System AP–DWS1000LF provides cleaner, clearer better tasting drinking water. This under sink filtration system is NSF Certified to reduce particulate, chlorine taste and odor, lead, turbidity, parasitic protozoan cysts, VOCs and MTBE. This system connects to a dedicated drinking water faucet (not included).

  • Advanced dual stage carbon–block filtration process provides cleaner, clearer better tasting drinking water
  • Automatic shut–off reminds users to replace cartridges
  • Sanitary Quick Change (SQC) cartridge design makes cartridge change – out fast and easy

This system, which incorporates an advanced dual stage carbon – block filtration process provides the ultimate in water filtration on demand for drinking (water, coffee, tea, baby formula, etc.) and for cooking purposes. This under sink drinking water filtration system is NSF Certified to reduce particulate, chlorine taste and odor, lead, turbidity, parasitic protozoan cysts, VOCs and MTBE. AP – DWS1000LF also reduces sediment. The universal system design allows for use on both chlorinated (municipal) and non – chlorinated (well water) systems. The AP – DWS100LF does not include a required dedicated drinking water faucet The 3M™ Aqua–Pure™ AP–DWS1000 LF Under Sink Dedicated Faucet Water Filter System includes these necessary parts: quick – connect fittings, an attached mounting bracket, shroud and tubing. Also included is a built – in shut – off valve that allows for changing the Sanitary Quick – Change filters without shutting off the water supply. The AP–DWS100LF does not include a required dedicated drinking water faucet.

To maximize system performance and efficiency, regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.

Sanitary Quick Change (SQC) design allows to easily change out and replace the encapsulated media cartridges with a simple quarter turn without touching the spent filter media or contaminated water.