7 oz. 88/12 Flame Resistant Coverall, Navy, Lakeland Industries
Supplier: Lakeland
Certificates
About this item
Flame Resistant Coverall for primary protection from flash fire and electrical arc flash.
- Lightweight 7 oz. 88/12 Flame Resistant fabric
- NFPA 2112, UL Certified for Flash Fire Protection
- NFPA 70E, CAT2 Electrical Arc Flash Protection
- Pleated back and elastic waist for fit and comfort
- Flared leg cuffs for ease of donning and doffing
Lakeland 7 oz. 88/12 Flame Resistant Coverall, dual certified for both flash fire and electrical arc flash protection. Designed for fit and comfort with pleated back, elastic waist, and plenty of pockets. Flared leg openings make donning and doffing easier, and sleeve cuffs feature adjustable snap closures.
Certifications: NFPA 2112. NFPA 70E, CAT2.
Specifications
- Catalog No:
- 75923-634
- 75923-500
- 75923-636
- 75923-498
- 75923-638
- 75923-496
- 75923-640
- 75923-642
- 75923-556
- Garment application:
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Industrial, Laboratory
- Risk area:
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Weight:
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
- 7 oz.
Specifications
Frequently Bought Together