YMC-Pack J'sphere M80 HPLC Columns, YMC America
Catalog # 97031-252
Supplier: YMC America,Inc
Specifications
- Column Format:Analytical
- Ø int.:4.60 mm
- Particle Size:4 µm
- Pore size:80 Å
- Length:150 mm
- Environmentally Preferable:
- Endcapped:Yes
- USP Code:L1
- pH Range:2.0 - 7.5
- Surface Area:510 m²/g
- Carbon Load:14%
- Cat. No.:97031-252
- Phase:ODS-M80
- Supplier no.:JM08S04-1546WT
Specifications
About this item
J’sphere ODS packings are based on a spherical, ultra pure, high surface area silica which has a very homogeneous surface providing additional siloxane groups.
- High quality RP columns
- Polarity range created solely by C18 bonding density
- Metabolite recognition
- High siloxane content
- Additional selectivity through H-bonding
The lower coverage of C18 monomeric bonded groups in J’sphere ODS-M80 provides moderate hydrophobicity. As the lipophilic character is decreased, the H-bonding capacity becomes important. J’sphere ODS-M80 has a pronounced balanced polarity which is flexible and allows application to a wide variety of separation problems. These columns are used in various fields in analytical HPLC including drug analysis and QC.