Order Entry
United States
ContactUsLinkComponent
Rolling Mill, 100 mm, Grobet
Rolling Mill, 100 mm, Grobet
Catalog # 11019-236
Supplier:  Avantor
undefined
Rolling Mill, 100 mm, Grobet
Catalog # 11019-236
Supplier:  Avantor

Specifications

  • Description:
    Roll Mill-Plate-Man with Reduction
  • Environmentally Preferable:
  • Shipping Weight:
    34 kg (74 lbs.)
  • Dimensions:
    100W x 54 dia. mm (Rollers)
  • Cat. No.:
    11019-236
  • Supplier no.:
    28.194

Specifications

About this item

Rolling mill with plate

  • Bench-top
  • Metal drawing and forming

Manual with reduction.