Model VT60 Series Wet/Dry HEPA Vacuum with Accessory Kit, Nilfisk
: Nilfisk
The Nilfisk VT60 wet/dry vacuum simultaneously picks up wet and dry debris without special adapters or filter switching.
- Multi-stage filtration system designed for liquid or dry pick-up, with no filter change or adjustment
- Detachable trolley features sturdy polyethylene construction and large, smooth wheels for easy decontamination and added maneuverability
- Foam impact filter fits over and protects the float valve from clogging debris
- Pliable rubber inlet tube designed to relieve caking and clogging caused by collection of damp or sticky material
Featuring a unique four-stage filtration system and multiple collection and disposal options, the versatility of the VT60 is ideal for multiple wet/dry applications.
Model VT 60CR is designed specifically for cleanroom applications.
: Accessories included are plastic hose assembly, aluminum wand (qty. 2), dust brush, universal nozzle-3 inserts, crevice nozzle, package of (25) polyliners.
: Accessories could add additional weight and boxes to the order.
- Catalog No:
- 62111-348
- Model:
- VT 60
- Airflow:
- 99 cfm
- Noise level:
- 75 dBA
- Cord Length:
- 9 m (30 ft.)
- Horsepower:
- 1.34 hp @ 60 Hz
- Phase:
- Single
- Power:
- 1000 W
- Current:
- 8.3 A
- W×D×H:
- 610×546×953 mm (24.0×21.5×37.5")
- Weight:
- 29 kg
Frequently Bought Together