Welch® CRVpro™ Direct Drive Rotary Vane Vacuum Pumps, Gardner denver
Supplier: Welch Vacuum
Certificates
About this item
Extend Service Intervals through cooler running, larger oil capacity, and internal surface protection.
- Cool running–cooler running slow down corrosive chemistry in pump oil
- Extend service intervals
- Large oil capacity: dilutes corrosive chemistry in pump oil
- Internal surface protection–oil case has PTFE coating; pump module has black oxide coating
- Extend pump maintenance intervals
- All the features you'd expect in a direct drive pump including–forced oil lubrication, anti-suck back valve, gas ballast
Welch® CRVpro™ direct drive rotary vane vacuum pumps are the new standard. Service intervals are extended by cooler running and larger oil reservoir. These two features reduce activity of aggressive chemistry trapped in pump oil. Service intervals are also extended because Pump oil reservoir has PTFE coating and pump module has black oxide coating. Plus, all the features you'd expect in a direct drive vacuum pump including forced oil lubrication, gas ballast, and anti-suck back valve.
Certifications: cUL and CE.
Ordering information: Line cord (115V US for 115V units, UK, Schuko, and US230V for 230V units).
Caution: Direct drive pumps are not recommended for filtration, aspiration, drying electrophoresis gels, or other applications requiring sustained operation above 30 torr.
Related Information
75856-604
Images 360
Manual CRVpro 468 EN V42
Manual
Welch CRVpro Direct Drive Rotary Vane Vacuum Pumps
Product Literature
Frequently Bought Together