Storage Cabinet for HPLC Columns, MicroSolv
89219-952
: Avantor
- Depth:18"
- Width:13"
- Color:Red
- Description:HPLC 30 column storage cabinet
- Height:16"
- Environmentally Preferable:
- Cat. No.:89219-952
- Type:5 drawers
- Weight:26 lbs.
- Supplier no.:50100-30
The HPLC column storage cabinet is a steel benchtop unit, which prevents columns from getting lost or damaged
- Simple and compact
- The units are stackable
- Five drawer units contain foam cut-outs to accommodate 5, 12.5, 15 or 30cm length columns
The column storage cabinet is a steel benchtop unit that can hold up to 30 columns of up to 30cm in length.
In this storage system, columns are in organised manner for quick retrievel.
: Supplied with rubber feet