Order Entry
United States
ContactUsLinkComponent
BT Lab Systems Mixer, Vortex, 4K Variable, G-Biosciences
BT Lab Systems Mixer, Vortex, 4K Variable, G-Biosciences
Catalog # 10856-498
Supplier:  G-Biosciences
BT Lab Systems Mixer, Vortex, 4K Variable, G-Biosciences
Catalog # 10856-498
Supplier:  G-Biosciences
Supplier Number:  BT903

Specifications

  • Description:
    Mixer, Vortex, 4K Variable
  • Environmentally Preferable:
  • Electrical:
    90-230V AC, 15W
  • Cat. No.:
    10856-498
  • Orbit:
    4.5 mm
  • Supplier no.:
    BT903

Specifications

About this item

Mixer, Vortex, 4K Variable, a touch to mix vortexer for a variety of tubes and centrifugal tubes.

  • Variable speed to meet different experimental needs
  • The maximum diameter of the mixed tube is up to 30mm
  • Suitable for mixing tubes anf centrifugal tubes with prominent mixing effect
  • Outer shell and panel are made of plastic which is resistance to chemical attack.
  • The thick base makes operation very steady and reliable
  • 12V low voltage power adapter built in
  • Very small and portable
  • Accomodates 50ml centrifuge tubes and smaller

A vortexer that is compactly designed and has a small footprint making it a suitable bench companion.