Order Entry
United States
ContactUsLinkComponent
Vortex Mixer, Greiner Bio-One
Vortex Mixer, Greiner Bio-One
Catalog # 10818-593
Supplier:  Greiner Bio-One
undefined
Vortex Mixer, Greiner Bio-One
Catalog # 10818-593
Supplier:  Greiner Bio-One
Supplier Number:  844050

Specifications

  • Description:
    Vortex Mixer
  • Environmentally Preferable:
  • Cat. No.:
    10818-593
  • Speed range:
    200 - 3200 rpm

Specifications

About this item

Compact, very powerful, vortex mixer designed for vortexing tubes of all various sizes (0.4 to 50 mL).

  • Excellent balance
  • Reduced vibration
  • Four no-walk suction cup feet
  • On (continuous), Off, and Touch mix modes

It implements dynamic balance technology to provide smooth speed control and quiet operation with low excess vibration. Rubber cup head is standard for single tube mixing. The vortex mixer is intended only for indoor use predominantly in research laboratories.