BioClean™ Synergy™ Non sterile Nitrile Gloves, Ansell
Supplier: Ansell Healthcare
Certificates
About this item
BioClean™ Synergy™ Non sterile Nitrile Gloves are hypoallergenic and accelerator-free.
- Flexible and comfortable
- Chemical resistant, powder-free
- Sulphur- and accelerator-free
- Double-donnable, beaded cuff
- Textured for improved grip
- ISO Class 4 compatible
- Non-particulating EasyTear™ packaging
Super-sensitive and accelerator-free, BioClean™ Synergy™ Nitrile Gloves are resistant to a wide range of chemicals. These latex-free and hypoallergenic gloves are suitable for double-donning and provide outstanding tactility and wearer comfort in the cleanroom.
Certifications: Manufactured in a facility holding ISO 9001: 2008 and 89/686/EEC Article 11b certifications.
Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Directive 89/686/EEC.
Processed in an NEBB certified ISO Class 4 environment.
Complies with the requirements of Glove Standard EN420:2003 and EN374-1, 2 & 3:2003.
Physical properties comply with European Medical Glove Standard EN455-2:2009.
Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Directive 89/686/EEC.
Processed in an NEBB certified ISO Class 4 environment.
Complies with the requirements of Glove Standard EN420:2003 and EN374-1, 2 & 3:2003.
Physical properties comply with European Medical Glove Standard EN455-2:2009.
Packaging: Gloves are packaged 100 pieces per sealed inner PE bag; one inner PE bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces).
Specifications
- Catalog No:
- 75839-002
- 75839-006
- 75839-004
- 75839-010
- 75839-008
- 75839-012
- Model:
- BSAN
- BSAN
- BSAN
- BSAN
- BSAN
- BSAN
- Ambidextrous/Hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Latex/Latex-free:
- Latex-Free
- Latex-Free
- Latex-Free
- Latex-Free
- Latex-Free
- Latex-Free
- Powdered/Powder-free:
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Material:
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Finish:
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Cuff Style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Finger Thickness:
- 0.12 mm
- 0.12 mm
- 0.12 mm
- 0.12 mm
- 0.12 mm
- 0.12 mm
- Palm Thickness:
- 0.10 mm
- 0.10 mm
- 0.10 mm
- 0.10 mm
- 0.10 mm
- 0.10 mm
- Sterility:
- Non-Sterile
- Non-Sterile
- Non-Sterile
- Non-Sterile
- Non-Sterile
- Non-Sterile
- Food Contact Approved:
- +
- +
- +
- +
- +
- +
Specifications
Frequently Bought Together