Order Entry
United States
ContactUsLinkComponent
CapEasy Tool, Bulldog Bio
CapEasy Tool, Bulldog Bio
Catalog # 103255-164
Supplier:  Bulldog Bio
undefined
CapEasy Tool, Bulldog Bio
Catalog # 103255-164
Supplier:  Bulldog Bio
Supplier Number:  NGFGCDC01

Specifications

  • Description:
    CapEasy Tool for 0.2 mL Strip Tubes
  • Environmentally Preferable:
  • Cat. No.:
    103255-164
  • For use with:
    8- and 12-Well Strip Tubes; Domed or Flat Caps
  • Supplier no.:
    NGFGCDC01

Specifications

About this item

CapEasy Tool for capping and decapping 0.2mL strip tubes.

  • Easily seal 0.2 mL strip-tubes with strip-caps
  • Easily remove strip-caps from 0.2 mL strip-tubes
  • Autoclavable

The CapEasy was created to keep daily lab work simple and less stressful. Sealing or removing the caps on 8-well and 12-well PCR strip tubes can often lead to loss of sample, cross contaminiation, and sore fingers. This can be avoided by using the CapEasy Tool. The uniformly distributed pressure delivered by this nifty product ensures perfect sealing of all wells regardless of domed or flat lids. When access to the contents of the strip tubes is needed, removing the lids is done in a single smooth motion without the chance of knocking the sample out of the tube.

Accessories information: Accessories not included.