O'Cedar® Tile and Grout Brush, Vileda Professional-FHP
Catalog # 10798-976
Supplier: Avantor
Specifications
- Handle material:Plastic
- Description:Tile and Grout Brush
- Total length:28.4 cm (11.2")
- Environmentally Preferable:
- Cat. No.:10798-976
- Handle color:White/Red
- Width:2.8 cm (1.1")
- Supplier no.:148381
Specifications
About this item
There is an O'Cedar® brush for every tough job.
- Slim design is excellent for detail cleaning on tile and grout
- Soft grip handle for comfortable scrubbing
From scouring grease and grime to easy cleaning, O'Cedar® offers a cleaning tool for virtually any need.