Poly Drum Trucks, 40 BT Series, Wesco
Catalog # 21002-002
Supplier: Wesco
Specifications
- Depth:60.9 cm (24")
- Width:60.3 cm (23.75")
- Description:Poly Drum Truck with Molden Rubber Wheel
- Height:151.7 cm (59.75")
- Environmentally Preferable:
- Cat. No.:21002-002
- Load capacity:453.6 L (1000 lbs.)
- Weight:37 kg (82 lbs.)
- Supplier no.:240081
Specifications
About this item
Heavy duty, self-standing drum truck with double-welded joints that handles 30, 55 and 85 gallon steel, poly or fiber drums.
- 1" structural pipe frame
- Replaceable feet and belt
- Floating axle reduces effort required to break over and balance load
- With wheels resting on floor, 27" to center of belt and 28" to bottom of belt
Handles all poly and fiber drums except overpacks.