To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Ø:13 mm
- Volume:2.5 ml
- Description:PAXgene Blood DNA Tube (for IVD use) (100)
- Length:75 mm
- Environmentally Preferable:
- Cat. No.:10859-986
- Tube dimensions:13 x 75 mm
- Additive:Spray-dried proprietary additive formulation
- Cap color:Blue
- Supplier no.:761165
Specifications
About this item
PAXgene™ Blood DNA Tube is suitable for collection of whole blood for in vitro diagnostic (IVD) DNA testing.
- For In Vitro Diagnostic Use
- Compatible with automated purification technologies
- Validated for various collection and storage conditions
- Unique blue cap and label identify tube for DNA testing
- 2D barcode with tube ID, lot number and expiration date
The PAXgene Blood DNA Tube (IVD) is intended to collect, anticoagulate, stabilize, transport, and store a venous whole blood sample for preparation of human DNA for use with molecular diagnostic test methods that require DNA.