Cimarec™ Mobil Direct Stirrer
Catalog # 89030-758
Supplier: Thermo Fisher Scientific
Specifications
- Environmentally Preferable:
- Model:Mobil Direct
- W×D×H:330×330×80 mm (13×13×3.4")
- Cat. No.:89030-758
- Electrical:115 V, 40 W
- Speed range:100 - 1000 rpm
- Max. capacity:150 L
- Weight:16 kg (35.2 lbs.)
- Supplier no.:50088131
Specifications
About this item
Easy to clean, chemical-resistant, sealed stainless steel housing stirrer that performs high-volume applications with exceptional stirring power.
- Quick Stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage
- IP64/65 protection rated, CE marked
- Can stir up to 150 L and features an integrated controller with adjustable power settings
- Maximum shaft torque of 30 Ncm