VWR® Freestanding and Mobile Glassware Washers
Supplier: VWR International
Certificates
About this item
Engineered for durable, reliable and energy efficient operation, these Glassware Washers can be either Freestanding or Mobile and are supplied with mounting feet and wheels.
- 304 stainless steel washing chamber and full exterior casing ensures long life and corrosion protection plus maintains superior cosmetic appearance
- Three separate filters protect pumps from debris and are conveniently located for easy access
- Multiple cycle selections and microprocessor control systems ensure that each load is processed efficiently with minimum energy consumption
- Enhanced dual fan drying system
- Temperature selection to 70 °C (158 °F) for optimal cleaning of different loads
- Delayed start feature allows washer to operate unattended during off-peak hours to reduce energy cost
- Spindle Rack Ready models can accommodate 1 or 2 direct injection spindle racks
Designed for simple operation and flexible loading, they can accommodate a wide range of requirements. New improved units feature a soft touch controller, improved drying, a quieter run, and are compatible with existing racks and accessories. Choose from three different models: Standard Freestanding and Mobile Washer, Freestanding and Mobile Washer with DI Rinse, or Freestanding and Mobile Washer with DI Rinse, Spindle Rack Ready.
Certifications: ETL and ETL-C listed.
Ordering information: A wide range of accessories are available to fit both upper and lower racks; spindle racks, specialty baskets, and other inserts. For more information, contact your Avantor representative.
Delivery: All models come with top and bottom stainless steel open racks to accommodate a variety of glassware; spindle racks must be purchased separately.
Caution: Notwithstanding any other Avantor terms and conditions of sale, an order of this product may not be cancelled and the product may not be returned except due to product defects or receipt of an incorrect product.
Specifications
- Catalog No:
- 10002-852
- 10002-856
- 10002-860
- Electrical:
- 115 V, 60 Hz, 15 A
- 115 V, 60 Hz, 15 A
- 115 V, 60 Hz, 15 A
- Height:
- 97.8 cm (38.5")
- 97.8 cm (38.5")
- 97.8 cm (38.5")
- Depth:
- 55.0 cm (21.7")
- 55.0 cm (21.7")
- 55.0 cm (21.7")
- Width:
- 59.6 cm (23.5")
- 59.6 cm (23.5")
- 59.6 cm (23.5")
Specifications
Related Information
Optional spindle racks
Product Information
Frequently Bought Together