VWR® Plus Series Built-in Undercounter Freezers with Natural Refrigerants
Supplier: VWR International
Certificates
About this item
These undercounter laboratory freezers provide lab quality cold storage in a space-saving design.
- Integrated temperature alarms
- Keyed door locks
- Forced draft circulation
- Precise microprocessor temperature control
- Natural hydrocarbon refrigerants
- ENERGY STAR certified*
Built-in units are designed with front-facing ventilation systems, allowing easy installation into a bench or countertop. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Select models offer auto defrost cycles for convenient defrosting. ADA compliant models are also available.
Certifications: *Select models ENERGY STAR certified: 10819-666, 10819-668, 76210-114, 76210-394, 10819-888, 76210-116
Ordering information: All units have a two-year parts and labor warranty. Select models come with an additional three-year compressor parts warranty. (Please refer to unit datasheets to confirm).
Specifications
- Catalog No:
- 76210-394
- 10819-666
- 76210-118
- 10819-890
- 76210-116
- 10819-668
- 10819-888
- 76210-114
- Model:
- 76210-394
- 10819-666
- 76210-118
- 10819-890
- 76210-116
- 10819-668
- 10819-888
- 76210-114
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76210-394
- 10819-666
- 76210-118
- 10819-890
- 76210-116
- 10819-668
- 10819-888
- 76210-114
- Defrost:
- Manual
- Manual
- Automatic
- Automatic
- Manual
- Manual
- Manual
- Manual
- Electrical:
- 115 V, 60 Hz, 1.5 A
- 115 V, 60 Hz, 1.5 A
- 115 V, 60 Hz, 1.5 A
- 115 V, 60 Hz, 1.8 A
- 115 V, 60 Hz, 1.5 A
- 115 V, 60 Hz, 1.5 A
- 115 V, 60 Hz, 1.5 A
- 115 V, 60 Hz, 1.5 A
- Shelves/drawers:
- 2 fixed shelves
- 2 fixed shelves
- 3 adjustable shelves
- 3 adjustable shelves
- 2 fixed shelves
- 2 fixed shelves
- 2 fixed shelves
- 2 fixed shelves
- Door Type:
- Solid doors, hinge left
- 1 solid swing door door, hinge right
- Solid doors, hinge left
- 1 solid swing door door, hinge right
- Stainless steel door, hinge left
- 1 solid swing door door, hinge right
- 1 stainless steel swing door, hinge right
- Solid doors, hinge left
- Environmental Certification:
- CFC Free
- CFC Free
- CFC Free
- CFC Free
- Weight:
- 59.8 kg (132 lbs.)
- 59.8 kg (132 lbs.)
- 64.8 kg (143 lbs.)
- 64.8 kg (143 lbs.)
- 59.4 kg (131 lbs.)
- 60.3 kg (133 lbs.)
- 59.4 kg (131 lbs.)
- 60.3 kg (133 lbs.)
Specifications
Related Information
Certificates
Search by Lot NumberExterior Cutsheet 10819-666 HCUCBI0420 Exterior Cutsheet 10819-668 HCUCBI0420AD Exterior Cutsheet 10819-888 HCUCBI0420SS Exterior Cutsheet 10819-890 HCUCBI0420A Exterior Cutsheet 76210-114 HCUCBI0420ADLH
Technical Drawing
More
Manual Undercounter & Mid-Size Laboratory Refrigerator & Freezer Undercounter and Mid-Size with Dual Probe V52 Dual Probe
Manual
Frequently Bought Together