n-Octane on Res-Sil® C Column (packed), Restek
10848-346
: Restek
- Column Format:Analytical
- Ext.Ø:1/8"
- Ø int.:2.00 mm
- Description:n-Octane on ResSil C, SilcoSmooth Tubing, General Configuration
- Length:6.1 m
- Environmentally Preferable:
- Cat. No.:10848-346
- Packing material:Packed
- Phase:n-Octane
- Mesh:80/100
- Supplier no.:80436-800
This packed column has unique selectivity for resolving unsaturated light hydrocarbons.
- Special columns for unsaturated light hydrocarbons
- Faster separations of C1 to C4 hydrocarbons
- Res-Sil® packing replaces Porasil materials
These columns deliver faster separations of C1 to C4 hydrocarbons.