About this item
This traditional end-capped C18 offers the highest hydrophobic retention of any Raptor™ phase, and it is compatible with a wide range of mobile phases from moderately acidic to neutral (pH 2 to 8).
- Compatible with moderately acidic to neutral mobile phases (pH 2 to 8)
- Excellent data quality in food, environmental, bioanalytical, and other applications
Whether for food safety or environmental or bioanalytical analyses, this phase offers consistently excellent data quality in less time across myriad reversed-phase applications, matrices, and compound classes. To lower costs and improve profitability, you need columns to last longer, data to be reproducible, and existing HPLC instrumentation to run faster. Get there with the only general-purpose C18 that gives you Selectivity Accelerated.
Stationary Phase Category: C18, octadecylsilane (L1)
Ligand Type: End-capped C18
Particle: 2.7 μm or 5 μm superficially porous silica (SPP or 'core-shell')
Pore Size: 90 Å
Surface Area: 150 m²/g (2.7 μm) or 100 m²/g (5 μm)
pH Range: 2.0 to 8.0
Maximum Temperature: 80 °C
Maximum Pressure: 600 bar/8.700 psi (2.7 μm) or 400 bar/5.800 psi (5 μm)
Specifications
- Catalog No:
- 10840-950
- 10840-952
- 10840-954
- 10840-956
- 10840-936
- 10840-958
- 10840-938
- 10840-940
- 10840-942
- 10839-660
- 10840-922
- 10840-944
- 10839-662
- 10840-924
- 10840-946
- 10839-664
- 10840-926
- 10840-948
- 10839-666
- 10840-928
- 10839-668
- 10839-670
- 10839-672
- Description:
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- Raptor™ HPLC Column
- USP Code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1