Sanitary In-Line Filter Holders, Stainless Steel, Advantec MFS
Catalog # 101105-158
Supplier: Advantec MFS
Specifications
- Filter diameter:25 mm
- Environmentally Preferable:
- Max. Differential Pressure:42 psi
- Max. Inlet Pressure:71 psi
- Inlet/Outlet Connections:6 mm OD barb
- Cat. No.:101105-158
- Filtration area:3.8 cm2
- Model:KS25F
- Prefilter diameter:21 mm
- Supplier no.:357000
Specifications
About this item
These sanitary holders feature non-threaded inlet and outlet connections and can be completely disassembled for thorough cleaning.
Materials: Type 304ss body; 316ss support screen. Standard Silicone O-ring. FPM Vent O-ring.
Applications: Point of use filtration on sterile filling machines. Flow decay studies for scale up to larger filtration studies. Sterilize and ultraclean liquids or gas.
Dual sealing system compresses filter to ensure no lateral wicking. 47mm holder has a vent to allow air venting on upstream side of membrane at any time during filtration
Ordering information: Replacement parts and alternate o-ring materials available. Filters not included.