To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Ferris Smith Tissue Forceps
- Length:17.8 cm (7")
- Material:Stainless steel
- Environmentally Preferable:
- Tip configuration:Blunt/Blunt
- Curvature:Angled on Flat
- Cat. No.:89024-970
- Tip style:Smooth
- Grade:Premium OR-Grade
- Sterile:-
- Supplier no.:47-1470
- Handle:Finger Rings
Specifications
About this item
Ferris Smith Tissue Forceps are heavyweight forceps used with fibrous tissue, commonly in colorectal procedures
Censitrac Ready products are industry standard and constructed of stainless steel.
These thumb forceps feature a wide section of the handle for greater control handling firm tissue. They also have slightly wider tips that are available with 1 X 2 or 2 X 3 teeth for a more secure grasp of the tissue. This product is straight with cross-serrated tips, 1x2 teeth.