Xpedx® Folded Paper Towels
Catalog # 80082-940
Supplier: Xpedx
Specifications
- Width:33.65 cm (13¼")
- Color:White
- Description:Multi Folded, One - Ply Paper Towel
- Length:53.34 cm (21")
- Environmentally Preferable:
- Cat. No.:80082-940
- Weight:18.81 lbs.
- Supplier no.:444072
- Ply:1
Specifications
About this item
Reliable folded towels set the standard for quality and performance.