MRO Plus™ Medium Roll, Brady
Catalog # 10809-786
Supplier: Brady Worldwide
Specifications
- Description:Roll
- Environmentally Preferable:
- Capacity:38 gal.
- Dimensions:30W" x 150L'
- Cat. No.:10809-786
- Supplier no.:MRO350-DP
Specifications
About this item
The MRO Plus™ Medium Roll absorbs all industrial liquids (water, petroleum-based and chemical-based fluids)
3-ply construction makes it stronger, more durable and reduces lint. Gray color masks drips and spills, dimpled, perfed so you can take only what you need and reduce waste, medium weight roll> Perfed every 15" and up the center. For use with oil and water-based fluids. Polypropylene material. Gray color.