TSHP Series FMS High Performance Laboratory Refrigerators, Thermo Scientific
Catalog # 10127-732
Supplier: Thermo Fisher Scientific
UL Listed
Specifications
- Temperature range:1...8 °C (34...46 °F)
- Capacity:651 L (23 cu.ft.)
- Description:FMS high-performance lab refrigerator - TSHP series
- Environmentally Preferable:
- Cat. No.:10127-732
- Electrical:115 V
- Shipping Weight:193 kg (425 lbs.)
- Defrost:Manual
- Door Type:1 solid swing door
- Shelves/drawers:4 full size shelves
- Exterior W×D×H:720×940×2000 mm (78.6×37×28")
- Interior W×D×H:610×740×1470 mm (24×29.1×57.9")
- Supplier no.:TSFMS2305A
Specifications
About this item
These refrigerators maintain a safe environment while keeping valuable samples within a tight temperature range.
- Intuitive digital display featuring microprocessor control
- Convenient access port and casters
- Lockable doors, audio and visual alarms including door ajar alarms for security
Designed to meet stringent U.S. Pharmacopeia standards for drug storage as well as the NFPA safety provisions for the storage of flammable materials, solvents and intermediates.
Outstanding construction featuring painted, high-quality steel exteriors with durable finish.Manual defrost and ignition-free interior cabinet design for the safe storage of flammable materials.
Certifications: UL listed.
Ordering information: Temperature chart recorders, and 4 to 20 milliamp are available separately.