About this item
The powerful Hei-Torque benchtop stirrers accomplish the most demanding tasks while providing the highest safety in combination with a unique user interface.
The Hei-Torque Ultimate models are ideal for demanding tasks which have to be reproducible and documentable. The extensive number of the additional features and operation modes allows for a perfect adjusment to individual applications.
Electronic speed regulation
Equipped with a 3.2" digital display for ease of operation
Choice of RS-232 or USB Interface to save all process data in a digital file
The Hei-Torque Expert models are ideal for standard stirring tasks. They are designed to mix and disperse media that requires non-reproducible results in high-viscosity applications.
Electronic speed regulation
Equipped with a 2.4" digital display for ease of operation
Newest motor generation for maximum power at minimum noise level
The electronic stirrers feature a smooth start operation which prevents spills and splashing media. The speed ramps up slowly until set rpm has been reached. Units also come with free software to automize and save all process parameters
Stay Bar Size: 13Ø×160L mm
Specifications
- Catalog No:
- 10769-728
- 10769-730
- 10769-724
- 10769-726
- 10769-720
- 10769-722
- Rotation Speed setting:
- Digital Color, 3.2"
- Digital Monochrome, 2.4"
- Digital Color, 3.2"
- Digital Color, 3.2"
- Digital Monochrome, 2.4"
- Digital Monochrome, 2.4"
- Electrical:
- 115V
- 115V
- 115V
- 115V
- 115V
- 115V
- Protection class DIN EN 60529:
- IP 54
- IP 54
- IP 54
- IP 54
- IP 54
- IP 54
- Permissible Ambient Temperature:
- 5…31 °C (80% RH), 32…40 °C (linearly increasing to 50% RH)
- 5…31 °C (80% RH), 32…40 °C (linearly increasing to 50% RH)
- 5…31 °C (80% RH), 32…40 °C (linearly increasing to 50% RH)
- 5…31 °C (80% RH), 32…40 °C (linearly increasing to 50% RH)
- 5…31 °C (80% RH), 32…40 °C (linearly increasing to 50% RH)
- 5…31 °C (80% RH), 32…40 °C (linearly increasing to 50% RH)
- Shaft ∅:
- 2.5 - 10.5 mm (max.)
- 2.5 - 10.5 mm (max.)
- 2.5 - 10.5 mm (max.)
- 2.5 - 10.5 mm (max.)
- 2.5 - 10.5 mm (max.)
- 2.5 - 10.5 mm (max.)