To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Johns Hopkins Hemostatic Forceps
- Length:13.9 cm (5.5")
- Material:Stainless steel
- Environmentally Preferable:
- Curvature:Straight
- Cat. No.:10194-736
- Tip style:Serrated
- Grade:Premium OR-Grade
- Sterile:-
- Supplier no.:17-1155
- Handle:Finger Rings
Specifications
About this item
Johns Hopkins Forceps are a ratcheted, finger ring instrument used for managing blood flow in vessels.It is similar to Providence Hospital forceps, also having partial serrations, but has more of a pointed tip.