CT-2000 Series Constant Temperature Bath, 240 V, Cannon Instrument Company
47735-076
: Cannon
Irregular Voltage
Small Business Enterprise
- Description:CT-2000F Constant Temperature Bath
- Environmentally Preferable:
- Electrical:240V, 220-240VAC, 50/60Hz
- Cat. No.:47735-076
- Supplier no.:9726-A35
Convenient keypad operation and ASTM reliability at temperatures to 150°C make the CT-2000 the bath of choice for many users
- 240 V model, not for use in USA
Microprocessor-controlled temperature regulation, on-screen temperature monitoring, and serial networking options make this digital bath an attractive and fully functional addition to the modern laboratory.
: 240 V model, not for use in USA. Corresponding model with voltage suitable for use in US (47735-074) is also available, please see separate product page.