VWR® Protection ESD Lab Coats
Supplier: VWR International
Certificates
About this item
VWR® Protection ESD Lab Coats are manufactured from breathable and comfortable 98% polyester fabric and 2% carbon fabric
- Provides anti-static protection
- Knit cuffs
- 2% carbon fiber
These ESD Lab Coats provide excellent anti-static protection for electronic applications. Garments feature one breast pocket and two lower pockets. Each lab coat features knit wrist cuffs and a snap-front closure. Plain front, with no embroidery. Overall length is 111.7cm (44")
Available in blue and white.
Specifications
- Catalog No:
- 10769-340
- 10769-342
- 10769-336
- 10769-338
- 10769-346
- 10769-348
- 10769-344
- Garment application:
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Risk area:
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- With Press-Stud Fastening
- Fabric:
- 98% polyester, 2% carbon fabric
- 98% polyester, 2% carbon fabric
- 98% polyester, 2% carbon fabric
- 98% polyester, 2% carbon fabric
- 98% polyester, 2% carbon fabric
- 98% polyester, 2% carbon fabric
- 98% polyester, 2% carbon fabric
Specifications
Frequently Bought Together