Motorized Pipette Filler, Chemglass
89167-164
Small Business Enterprise
- Description:Motorized Pipette Filler
- Environmentally Preferable:
- Compatible With:Glass or Plastic Pipettes (0.1- 100 mL), Pasture Pipettes
- Dispensing Speed:8+ Gravity Dispense
- Filter Type:Hydrophobic
- Battery Type:Rechargeable Lithium-Ion
- Cat. No.:89167-164
- Supplier no.:CLS-3472-10
Motorized pipette filler features a lightweight, ergonomic design allowing longer, fatigue-free pipetting.
- Separate aspirate and dispense speed controls
- Lithium-ion battery
- Autoclavable nose cone housing
Features a full volume range of 0.1 to 100 ml with easy one-handed operation. A large LCD display provides visual confirmation of remaining battery charge and speed settings. The lithium-ion battery offers long run-time per charge without battery memory problems. The fully autoclavable nose cone housing simplifies disinfecting and decontamination.