Order Entry
United States
ContactUsLinkComponent
Comply™ EO Chemical Indicator Strips, 3M™
Comply™ EO Chemical Indicator Strips, 3M™
Catalog # 22957-416
Comply™ EO Chemical Indicator Strips, 3M™
Catalog # 22957-416
Supplier Number:  MMM 1251
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    EO Chemical Indicator Strips
  • Environmentally Preferable:
  • Cat. No.:
    22957-416
  • W×L:
    1.5 x 20 cm (0.625 x 8")
  • Supplier no.:
    1251

Specifications

About this item

As an internal pack monitor, these perforated strips are designed to be an accurate and easy-to-read method of monitoring both 100% and EO/HCFC gas mixture sterilization processes.

  • Monitor ethylene oxide sterilization process
  • Strips are perforated

Strip is perforated to enable full- or half-length usage, depending on pack size. Indicator on label changes color from red to green when exposed to ethylene oxide (EO) sterilization process.

Certifications: ANSI/AAMI/ISO Class 4 Multivariable Chemical Indicator.