Order Entry
United States
ContactUsLinkComponent
Fruity Bites™ Treats, Certified, Bio-Serv
Fruity Bites™ Treats, Certified, Bio-Serv
Catalog # 89408-204
Supplier:  Bio-Serv
undefined
Fruity Bites™ Treats, Certified, Bio-Serv
Catalog # 89408-204
Supplier:  Bio-Serv
Supplier Number:  F6038

Specifications

  • Description:
    Fruity Bites
  • Environmentally Preferable:
  • Cat. No.:
    89408-204
  • Packaging:
    5 kg/Box
  • Supplier no.:
    F6038

Specifications

About this item

A blend of 1/4" to 1/2" pieces of dried pineapple and papaya.

  • Natural sweetness
  • Excellent reward treat and appetite stimulant
  • Shelf Life: 9 months, cool dry storage

Ingredients: Papaya, Pineapple, Sugar, Food Dye, Sulphur Dioxide.

Caloric value: 3.49 kcal/g
Nutritional ash content: 1%
Nutritional carbohydrate content: 87%
Nutritional fat content: 0.1%
Nutritional fibre content: 2%
Nutritional moisture content: <12%
Nutritional protein content: 0.1%

Certifications: Certified (Contaminant Screened).