To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Depth:59.5 cm
- Width:110 cm
- Description:Lab aid® Ultra™ II storage cabinet
- Height:71.3 cm
- Environmentally Preferable:
- Cat. No.:10144-724
- Supplier no.:3990
Specifications
About this item
Security and capacity are the primary characteristics of the Lab Aid® Ultra™ cabinet for slides or cassettes.
- Storage capacity is either 96,000 slides or 22,000 cassettes (blocks)
- Two keys to lock the drawers and hardware to connect cabinets together
10 drawer cabinet; eight trays with eight dividers in each drawer for a total of 80 trays and dividers per cabinet.
This modernized system offers large capacity storage with integrated security features. A sturdy steel construction ensures long-term use and a drawer lock prevents tampering, guaranteeing specimen safety. Each drawer front has a plastic covered labeling tab for positive identification.