Order Entry
United States
ContactUsLinkComponent
Brady BMP®21 Lab Label Printer and Kits, Brady®
Brady BMP®21 Lab Label Printer and Kits, Brady®
Catalog # 10117-454
Supplier:  Avantor
undefined
Brady BMP®21 Lab Label Printer and Kits, Brady®
Catalog # 10117-454
Supplier:  Avantor

Specifications

  • Description:
    BMP® 21 Label Printer
  • Environmentally Preferable:
  • Cat. No.:
    10117-454
  • Electrical:
    6 AA, Li-Ion or AC Adap-r
  • Supplier no.:
    139538
  • Print Resolution:
    203 dpi
  • Materials Supported:
    Continuous Labels Only
  • Width:
    0.75" Max. Tape Width
  • Modes:
    Stand-Alone
  • Print Speed:
    0.4"/sec. (max.)

Specifications

About this item

Print crisp and reliable labels from the BMP21-LAB label printer.

  • Autoclavable
  • Withstands liquid nitrogen, freezers, and hot water baths
  • Long-lasting

Label slides, tubes, flasks, beakers, bottles and much more in just a matter of seconds

No need to double or triple wrap your labels for traceability. You can ensure quick and accurate labeling with a BMP21-LAB laboratory label printer. The BMP21-LAB Label Printer is a trademark of Brady Worldwide, Inc.

These labels have been tested to withstand some of the toughest laboratory environments.

Ordering information: BMP21 Lab Label Printer includes M21-750-7425 Label Cartridge; Quick Start Guide.