Order Entry
United States
ContactUsLinkComponent
3B Scientific® Classic Painted Human Skull Model
3B Scientific® Classic Painted Human Skull Model
Catalog # 470002-724
undefined
3B Scientific® Classic Painted Human Skull Model
Catalog # 470002-724
Supplier Number:  1020168

Specifications

  • Description:
    Classic Painted Human Skull
  • Height:
    14 cm
  • Length:
    18 cm
  • Environmentally Preferable:
  • No. of keyed items:
    176
  • Cat. No.:
    470002-724
  • Width:
    13 cm
  • Supplier no.:
    A23
  • No. of parts:
    3

Specifications

About this item

This three part medical quality human skull replica is a first choice for basic anatomical studies of the skull.

  • Skull is handmade of hard, unbreakable plastic
  • Highly accurate representation of the fissures, foramina, processes, sutures etc.
  • Elastic ‘muscles’ illustrate jaw function
  • 3 year manufacturers warranty
  • Includes 3B smart anatomy

It also makes a great present for medical professionals and students of medicine and allied health professions. Handmade from hard, unbreakable plastic .Can be disassembled into skull cap, base of skull and mandible. Mandible is mounted on a spring to easily demonstrate natural movement. Each tooth individually cast for realistic dentition. In the Painted version the muscle origins (red) and insertions (blue) are shown in color on the left side of the skull.

Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.