Vernier® UV-VIS Spectrophotometer
470116-644
: Avantor
- Wavelength Range:220 – 850 nm
- Wavelength Accuracy:±2.0 nm (as determined with holmium oxide NIST standard)
- Dimensions:18.5×17.0×7.0 cm
- Operating Temperature:15...35 °C
- Photometric Accuracy:± 5.0% (as determined with potassium dichromate NIST standards)
- Photometric Range:0.1 – 1.0 (for best accuracy)