Sterile Bulk Packed Class 100 Nitrile Glove, TechNiGlove
Supplier: Techniglove
Certificates
About this item
TechNiGlove bulk packed sterile 12" ambidextrous Class 100 nitrile gloves offer the benefits of a sterile glove with the economy of a bulk packed item.
- Bulk packed sterile
- 12" ambidextrous
- Powder-free
- 100% Nitrile
Techniglove products contain no natural rubber or silicone, and meet the most stringent requirements for particles and extractables. The proprietary Microtexture Formers offer an exceptional fit and a soft, supple feel. Exclusive on-line batch testing is available for this product.
Gloves are sterilized by gamma irradiation to meet AAMI and ASTM standards. They are approved for use in both USP797/800 and tested for use in chemotherapy applications. Each case is marked with batch numbers to meet internal QC requirements and to ensure full product traceability.
Certifications: COC available on request.
Ordering information: Packaged 100 gloves per poly-sealed cleanroom bag, 10 bags per case.
Specifications
- Catalog No:
- 10790-770
- 10790-756
- 10790-776
- 10790-774
- 10790-772
- 10790-760
- 10790-782
- 10790-758
- 10790-780
- 10790-768
- Ambidextrous/Hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
Specifications
Frequently Bought Together