Order Entry
United States
ContactUsLinkComponent
Dip Coolers, Techne
Dip Coolers, Techne
Catalog # 14228-934
Supplier:  Avantor
undefined
Dip Coolers, Techne
Catalog # 14228-934
Supplier:  Avantor

Specifications

  • Description:
    RU-500 Dip Cooler
  • Dimensions:
    370 W x 430 L x 325 H mm (Nominal)
  • Environmentally Preferable:
  • Cat. No.:
    14228-934
  • Cooling capacity:
    240 W (20 °C)
  • Supplier no.:
    1070600

Specifications

About this item

The cooling head of the Techne® Dip Cooler fits neatly and unobtrusively into the corner of the bath and can be secured with a specially designed mounting bracket (supplied)

Techne® Dip Coolers are designed for use when temperatures down to –35 °C are required. Cooling head of the Dip Cooler fits neatly into the corner of a Techne liquid bath (RU series of Dip Coolers).

If cooling can be achieved by using cold tap water, a dip cooler is recommended as it conserves water and is easier and more convenient to use.