Falcon® Center-Well Organ Culture Dish, Corning
Catalog # 25381-141
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Ø:60 mm
- Sterility:Sterile
- Description:Center-Well Organ Culture Dish, Tissue Culture Treated, Center Well Area 2.89 cm²
- Height:15 mm
- Environmentally Preferable:
- Cat. No.:25381-141
- Supplier no.:353037
Specifications
About this item
Falcon® 60 mm center well organ culture dish, TC-treated PS, sterile.
- Flat, optically clear PS surfaces for distortion-free microscopic visualization of cells
- Uniform surface chemistry created by vacuum-gas plasma treatment promotes cell attachment
- Improved handling of small dishes with the unique Easy-Grip design
- Non pyrogenic
- Sterilized by gamma irradiation
- Packaged in peel-open, medical-style bags
- Crystal-grade virgin PS