Nalge Nunc CryoTube™ Mini Box, Thermo Scientific
Catalog # 490012-448
Supplier: Thermo Fisher Scientific
Specifications
- Description:Transport Box
- Material:High-impact Polystyrene
- Environmentally Preferable:
- Cat. No.:490012-448
- No. of places:10
- For vials:1 - 2 ml
- Supplier no.:534592
Specifications
About this item
CryoTube™ Mini Box are durable and may be autoclaved at 121 °C.
Starfoot vial design interlocks into the corresponding grooves in the 40-tube rack, ensuring one-hand operation. Transport Boxes keep special samples separate and are ideal for transport of CryoTubes.