Order Entry
United States
ContactUsLinkComponent
smartPicks™ Wooden Inoculation Picks, LevGo
smartPicks™ Wooden Inoculation Picks, LevGo
Catalog # 490017-066
Supplier:  VWR International
undefined
smartPicks™ Wooden Inoculation Picks, LevGo
Catalog # 490017-066
Supplier:  VWR International

Specifications

  • Description:
    Standard Innoculation Picks, Needle-Pointed
  • Length:
    2.5"
  • Environmentally Preferable:
  • Cat. No.:
    490017-066
  • Supplier no.:
    18250-NP

Specifications

About this item

  • Available in semi-pointed tip (0.063") or needle-pointed tip (0.016")
  • Autoclavable
  • Naturally biodegradable
  • Made of 100% USA grown white birch
  • ISO 9001:2008
  • ISO 13485:2003
  • FDA registered
  • Meet FDA requirements for food service