Omega Supreme Cleanroom ULPA Vac, Atrix
Catalog # 100720-966
Supplier: Atrix International
Specifications
- Capacity:1 gal.
- Color:Black
- Description:Omega Supreme Cleanroom ULPA Vacuum
- Environmentally Preferable:
- Voltage:110 V
- Cat. No.:100720-966
- Supplier no.:VACOMEGASECRU
Specifications
About this item
The Omega Supreme Cleanroom 1 Gallon ULPA dry particulate vacuum offers ULPA filtered exhaust air to reduce carbon particle disbursion from the motor brushes
Replacement Filters are designed to capture fumes, atmospheric dust, black toner and all color toner and other ultra-fine particulate. Compatible with 3M vacuums.
And, at less than 70 decibels, it gets the job done quietly, quickly and cleanly with EMI/RFI Line Noise Filter. ULPA Efficiency: 99.99% at 0.12 microns. Exceeds Class 100,000. Vacuum components are all ESD safe.
Ordering information: Includes detachable power cord, 10' ESD safe hose, ESD goose neck, utility nozzle, shoulder strap