Order Entry
United States
ContactUsLinkComponent
Activate™ Bleach Dilution System, Deardorff Fitzsimmons
Activate™ Bleach Dilution System, Deardorff Fitzsimmons
Catalog # 89136-482
Activate™ Bleach Dilution System, Deardorff Fitzsimmons
Catalog # 89136-482
Supplier Number:  77062
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Environmentally Preferable:
  • Cat. No.:
    89136-482
  • Concentration:
    5.25%
  • Supplier no.:
    77062

Specifications

About this item

The innovative Activate™ Bleach Dilution System dispenses the 10% bleach solution widely recommended by CDC and other nationally recognized authorities

This two-bottle fixed-ratio trigger sprayer automatically mixes and dilutes 5.25% bleach concentrate with tap water to make a 5000 ppm bleach disinfectant solution for use on hard, non-porous surfaces. The sprayer keeps the bleach separate from the water until you spray, keeping the 10% solution fresh and effective. Refill the water cartridge with tap water and lock in the disposable bleach cartridges and system is ready for use.

Its fast contact times, sporicidal action and innovative dispenser make it the most practical way to use bleach in the healthcare and laboratory environment.

Ordering information: Includes Six, 11 oz. Bleach Cartridges, Two 5000 ppm spayer heads, and Two 11 oz. Water Bottles.