Order Entry
United States
ContactUsLinkComponent
Centrifuge Tube Rack, 15 and 50 ml Globe Scientific
Centrifuge Tube Rack, 15 and 50 ml Globe Scientific
Catalog # 89498-062
Supplier:  Globe Scientific
undefined
Centrifuge Tube Rack, 15 and 50 ml Globe Scientific
Catalog # 89498-062
Supplier:  Globe Scientific
Supplier Number:  456930

Specifications

  • Color:
    Orange
  • Description:
    Centrifuge Tube Rack
  • Environmentally Preferable:
  • Cat. No.:
    89498-062
  • Supplier no.:
    456930

Specifications

About this item

Rack is designed to hold both 15 and 50 ml centrifuge tubes simultaneously.

  • Dimensions: 209×171×63 mm (8.2×6.7×2.4")
  • Material: acrylonitrile butadiene styrene (ABS)

Ships flat and is simple to assemble. The rack accomodates 20×50 ml tubes and 30×15 ml tubes.