Order Entry
United States
ContactUsLinkComponent
LSM™ Lymphocyte Separation Medium, MP Biomedicals
LSM™ Lymphocyte Separation Medium, MP Biomedicals
Catalog # IC50494
Supplier:  MP Biomedicals
undefined
LSM™ Lymphocyte Separation Medium, MP Biomedicals
Catalog # IC50494
Supplier:  MP Biomedicals
Supplier Number:  0850494
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Size:
    5×100 ml
  • Environmentally Preferable:
  • Endotoxin Activity:
    0.06 EU/ml
  • Osmolality:
    293 mOsm
  • Density:
    1.0785
  • Cat. No.:
    IC50494
  • Supplier no.:
    50494

Specifications

About this item

LSM is a sterile-filtered solution of a sucrose polymer and diatrizoate salts. It is formulated for isolation of mononuclear cells from defibrinated or heparinized whole human blood. One-step centrifugation permits separation of mononuclear lymphocytes from erythrocytes, polynuclear lymphocytes and most platelets.

  • Maximum yield of mononuclear cells
  • >96% cell viability of lymphocytes
  • Easy one-step centrifugation
  • Low endotoxins
  • Autoclave sterilization
  • pH of 7.23
  • Sterile
  • Specific Gravity: 1.077 - 1.080 g/ml at 20 °C
Caution: Store at room temperature (15...30 °C).