PIG® Spill Kit in 20-Gallon Overpack Salvage Drum, New Pig
Catalog # 56620-106
Supplier: New Pig
Specifications
- For Use With:Oils, Coolants, Solvents, Water – Universal
- Capacity:Up to 45.4 L (12 gal.)
- Environmentally Preferable:
- Cat. No.:56620-106
- Diameter ×H:23×19"
- Absorbency:45.4 L (12 gal.)
- Supplier no.:KIT211
Specifications
About this item
This overpack drum container is strong enough to earn a UN rating for shipping spill cleanup waste.
- Comply with Spill Plan regs, avoid fines and be ready to respond
- Neatly prepacked container speeds access during a spill emergency
- PIG Blue Socks stop spreading spills; PIG Mat and Pillows absorb quickly
- Temporary disposal bags help make cleanup easier
- Overpack is X-rated in Packing Groups I, II and III for shipping spill cleanup waste by land, sea or rail
- Lightweight polypropylene container resists chemicals and keeps contents clean and dry
- Bold ""Spill Kit"" lettering for quick identification
The ledges molded into the container make the kit easy to move by forklift. The foot hold in the drum base allows you to hold the drum securely in position while opening or closing the lid. Apply a tamperproof seal to alignment holes on lid and drum to ensure contents aren’t disturbed.
Features enhanced lid and base design for added strength and security for stacking or if the drum is accidentally dropped.
Two broom holes 180-degrees opposite each other on the lid allow 100% positive leverage for easy opening and closing with a broom handle or bar.