Specifications
- Depth:24"
- Width:24"
- Description:MRI Maui Lab Island Two-Foot Lab Cart
- Length:36"
- Environmentally Preferable:
- Cat. No.:89414-852
- Weight:73 lbs.
- Supplier no.:51820
Specifications
About this item
White Polyethylene MRI Maui Lab Island Two Foot Lab Cart offers flexible storage
It is constructed from white, nonferrous, durable, resistant, high density polyethylene and is designed for those who need a large amount of storage and workspace many carts don’t offer. The integrated locking mechanism can be locked with the use of a padlock (not included) that keeps the tambour door securely locked in place until the lock is disengaged allowing the door to roll up and into the cart. Inside the MRI Cayman features a generous amount of storage space with a built-in shelf that lets you keep the supplies that you use most closest to your reach. Even fully loaded, the MRI Cayman can be easily maneuvered by one person with the aid of its 5" casters. Also available in a standard version (with metal).