Vacuum Filtration Pump, Chemical Duty, Welch-Ilmvac
89412-358
Product available on GSA Advantage®
- Description:Chemical Duty Vacuum Filtration Pump
- Environmentally Preferable:
- Electrical:115V, 60Hz
- Noise Rating:<60 dB(A)
- Ultimate Vacuum:24 in. Hg
- Free Air Displacement:37 L/min (1.3 CFM)
- Ultimate Pressure:150 torr (200 mbar)
- Dimensions:8.8L x 5.0W x 8.8H"
- Motor:1/15 hp
- Weight:4.6 kg (10.2 lbs.)
- Cat. No.:89412-358
- Supplier no.:2019B-01
Affordable Model 2019 vacuum pump is durable and chemical resistant
Pump can also be used to pressurize up to 18 PSIG.
Use Model 2019 for vacuum filtration, desiccation, degassing, and other mid-range vacuum applications.
: Comes standard with 115V line cord and convenient power switch.