Order Entry
United States
ContactUsLinkComponent
 
SHEL LAB Refrigerated BOD Incubators, Sheldon
  89409-346
Small Business Enterprise
undefined
SHEL LAB Refrigerated BOD Incubators, Sheldon
  89409-346
 :  SRI3
Small Business Enterprise

 

  • Temperature Range:
    0…45 °C @20 °C Ambient
  • Capacity:
    68 L (2.4 cu.ft.)
  • Description:
    Under Counter BOD Incubator
  • Environmentally Preferable:
  • Cat. No.:
    89409-346
  • Interior dimensions:
    40.6W x 30.4D x 54.6H cm (16.0 x 12.0 x 21.5)"
  • Ext. dimensions:
    61.0W x 53.4D x 85.8H cm (24.0 x 21.0 x 33.8)"
  • Electrical:
    120 V, 50/60 Hz, 450 W
  • No. of shelves:
    2
  • Bottle capacity:
    62 (BOD )
  • Supplier no.:
    SRI3
  • Temperature Uniformity:
    +/-0.5°C at 20°C

 

 

SHEL LAB Refrigerated Incubators (often called B.O.D

Units are equipped with a hermetically-sealed compressor, a circuit breaker to protect from electrical overload, and an easy-to-clean, fully insulated chamber. Gentle, continuous forced-air circulation ensures temperature uniformity and reproducible test conditions. One internal electrical outlet.

The Refrigerated Incubators also include an independent over temperature safety controller, adjustable shelves in two inch increments and a one amp interior outlet to allow the use of shakers, stirrers, roller bottles or other apparatus.

Incubators or Low Temperature Incubators) are commonly used for applications such as B.O.D. Determinations, Plant and Insect Studies, Fermentation Studies, and Bacterial Culturing. The SHEL LAB Low Temperature Incubators have a temperature range of 20°C degrees below ambient to 45°C.

 : Two-year limited warranty.