Falcon® IVF 4-Well Plate, Corning
Catalog # 25382-196
Supplier: Avantor
Specifications
- No. of wells:4
- Sterility:Sterile
- Description:IVF 4-Well Plate, Tissue Culture Treated, Single Use, with lid
- Material:Polystyrene
- Environmentally Preferable:
- Cat. No.:25382-196
- Bottom style:Flat bottom
- Supplier no.:353654
Specifications
About this item
Falcon IVF 4-well plate, tissue culture treated with lid
1.39 cm² surface area. 1.8 mL well volume. Single-use. Polystyrene. Non-embryotoxic. Non-pyrogenic. Non-cytotoxic. Sterile. 100 per case.