To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Water Quality Meter
- Environmentally Preferable:
- Dimensions:195 × 68 × 30 mm (7.75 × 2.5 × 1")
- Weight:250 g (8.8 oz.)
- Cat. No.:75997-568
Specifications
About this item
This versatile meter reads pH, mV, conductivity, TDS, DO temperature and ORP by using interchangeable probes.
The user can order probes for only the parameters currently required, and add additional probes in the future. Intelligent probes electronically retain calibration information. No recalibration is required when changing probes. The display simultaneously reads temperature in user selectable °C and °F, and all measurements are automatically temperature compensated. RS232 port enables communication with a computer. Also features auto power off, hold, min/max, fold-out easel back and a tripod screw.